5 Valve Angle Manifold, Soft Seat, Flange x Flange, Steel, Flare Pattern, 0.375" Orifice

  • Mfr # 5530-MMAC-FP

  • Zoro # G608576287


product price:  $1,259.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT or Flange
Material of Construction
Steel
Cv
3.0
Connection
1/2" NPT
Body Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5530-MMAC-FP
Zoro #
G608576287
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT or Flange
Material of Construction
Steel
Cv
3.0
Connection
1/2" NPT
Body Material
Carbon Steel
Type
Natural Gas Flow
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Pressure
6000 psi @ 200°F
Features
Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
Series
5530

Description

Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.