810 Series Compact Temperature Transmitter, -22/125 Degrees F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 2.5 in Stem, 6 mm Diameter

  • Mfr # 810--22/125-1-1-2-25-025-6

  • Zoro # G708660923


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Output
4 to 20 mA
Electrical Connection
M12 x 1 (4-Pin)
Temp. Accuracy
+/-0.8°F
Process Connection
1/4" NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
810--22/125-1-1-2-25-025-6
Zoro #
G708660923
UPC #
-
Country of Origin
Germany

Dimensions

Sensor Length
2-1/2 in
Dia.
6 mm

Details

Item
Compact Temperature Transmitter
IP Rating
IP67
Output
4 to 20 mA
Electrical Connection
M12 x 1 (4-Pin)
Temp. Accuracy
+/-0.8°F
Process Connection
1/4" NPT
Temp. Range
-22 to 125°F
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) per EN 61326 Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Voltage Range
10 to 30V DC
Ambient Temp. Range
-40 to 185°F
Description/Special Features
Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
Construction
316 Stainless Steel
Use
Mobile Hydraulics, Automotive, Heat Exchangers, HVAC, Transportation, Refrigeration Controls
Sensor Measurement Temp. Range
-40 to 185°F
Probe Temp. Measuring Element
PT1000 Class A
Series
810
Seal Material
316 Stainless Steel
Low Calibrated Temperature Range
-22°F
Connection Type
MNPT
High Calibrated Temperature Range
125°F
Pressure Rating
3915 psi
Inch/Metric
Inch
Standard Temperature Ranges
-22 to 302°F

Description

810 Series Compact Temperature Transmitter, -22/125 DegF Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 4-Pin, 1.0 in Stem, 6 mm Diameter. Proven PT1000 platinum resistance sensor provides reliability, stability and unbeatable performance. Standard temperature ranges from -22 DegF to 302 DegF -30 DegC to 150 DegC. 4 mA to 20 mA transmitter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products