Shop NOSHOK
See all product information
Create Account
Long Stabilized Connector Pair, With Flange Adaptor, Steel
Mfr # SZC4
Zoro # G008576283
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Gauge Connection Type
NPT, Flange
Length (In.)
3-3/8 in; 5 in
Max. Pressure
10,000 psi @ 200°F
Series
SZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZC4
- Zoro #
- G008576283
- UPC #
- -
- Country of Origin
- United States
- Item
- Stabilized Connector
- Material
- Steel
- Gauge Connection Type
- NPT, Flange
- Max. Pressure
- 10,000 psi @ 200°F
- Series
- SZ
- Connector Type
- Long Stabilized Pair With Flange Adapter
- Bolt Material
- Carbon Steel
Description
Slotted bolt holes allow for 2-1/8 in. and 2-1/4 in. bolt spacings. Designed to reinforce the entire installation by shiftingradial-stress load away from the NPT connections. Optional dielectric barrier creates a non-conductive shield betweenthe instrument and the orifice fitting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.