Shop NOSHOK
Create Account
Pressure Transmitter, 0-100 psi gauge, 0 Vdc to 5 Vdc, 3-wire, G 1/4 B EN 837, DIN form A
- Mfr # PT20-100psig-1-2-10-8
- Zoro # G911215248
product price:
$
218.99
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
- PT20-100psig-1-2-10-8
- Zoro #
- G911215248
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, G 1/4 B EN 837, DIN form A