Shop NOSHOK
Create Account
Pressure Transmitter, 0-100 psi gauge, +/-0.25% of span, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE J51
- Mfr # PT40-100psig-1-2-45-17
- Zoro # G111215369
product price:
$
565.99
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
- PT40-100psig-1-2-45-17
- Zoro #
- G111215369
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, DIN form C with 3 ft cable