Pressure Transmitter, 0-100 psi gauge, +/-0.25% of span, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/
- Mfr # PT30-100psig-1-13-2-18
- Zoro # G711215479
product price:
$
414.99
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
- PT30-100psig-1-13-2-18
- Zoro #
- G711215479
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 100 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/4 NPT male, DIN form A with 3 ft cable