Pressure Transmitter, 0-10000 psi gauge, +/-0.25% of span, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE -
- Mfr # PT30-10000psig-1-2-50-8
- Zoro # G511214375
product price:
$
433.99
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
- PT30-10000psig-1-2-50-8
- Zoro #
- G511214375
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 10000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE - 4 J1926-2, DIN form A