Shop NOSHOK
Create Account
Pressure Transmitter, 0-10000 psi gauge, +/-0.25% of span, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE -
- Mfr # PT30-10000psig-1-1-50-18
- Zoro # G311216418
product price:
$
430.99
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
- PT30-10000psig-1-1-50-18
- Zoro #
- G311216418
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 10000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE - 4 J1926-2, DIN form A with 3 ft cable