Shop NOSHOK
Create Account
Pressure Transmitter, 0-150 psi gauge, +/-0.25% of span, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, DIN fo
- Mfr # PT40-150psig-1-2-2-7
- Zoro # G811214396
product price:
$
550.99
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
- PT40-150psig-1-2-2-7
- Zoro #
- G811214396
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 150 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, DIN form C