Pressure Transmitter, 0-150 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A
- Mfr # PT20-150psig-1-1-2-8
- Zoro # G811213313
product price:
$
204.99
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
- PT20-150psig-1-1-2-8
- Zoro #
- G811213313
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 150 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A