Pressure Transmitter, 0-200 psi gauge, +/-0.25% of span, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE -
- Mfr # PT30-200psig-1-5-50-46
- Zoro # G711213185
product price:
$
395.99
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
- PT30-200psig-1-5-50-46
- Zoro #
- G711213185
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 200 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE - 4 J1926-2, Deutsch 3 pin DT04-3P