Shop NOSHOK
Create Account
Pressure Transmitter, 0-200 psi gauge, +/-0.25% of span, 4 mA to 20 mA, 2-wire, 1/2 NPT male, M12 x 1
- Mfr # PT40-200psig-1-1-8-25
- Zoro # G611213469
product price:
$
586.99
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
- PT40-200psig-1-1-8-25
- Zoro #
- G611213469
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 200 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/2 NPT male, M12 x 1 4 pin