Pressure Transmitter, 0-2000 psi gauge, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B no
- Mfr # PT20-2000psig-1-5-45-7
- Zoro # G111213518
product price:
$
218.99
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
- PT20-2000psig-1-5-45-7
- Zoro #
- G111213518
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 2000 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, DIN form C