Pressure Transmitter, 0-2000 psi gauge, +/-0.125% of span, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, 1/2
- Mfr # PT40-2000psig-2-2-2-16
- Zoro # G611215081
product price:
$
677.99
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
- PT40-2000psig-2-2-2-16
- Zoro #
- G611215081
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 2000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 1/4 NPT male, 1/2 NPT conduit with 3 ft cable