Shop NOSHOK
Create Account
Pressure Transmitter, 0-2000 psi gauge, +/-0.25% of span, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, bayo
- Mfr # PT30-2000psig-1-5-2-2
- Zoro # G411213492
product price:
$
449.99
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
- PT30-2000psig-1-5-2-2
- Zoro #
- G411213492
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 2000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, bayonet 4 pin