Pressure Transmitter, 0-2000 psi gauge, +/-0.25% of span, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J51
- Mfr # PT40-2000psig-1-1-45-16
- Zoro # G111213266
product price:
$
571.99
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
- PT40-2000psig-1-1-45-16
- Zoro #
- G111213266
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 2000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, 1/2 NPT conduit with 3 ft cable