Shop NOSHOK
Create Account
Pressure Transmitter, 0-300 psi gauge, +/-0.125% of span, 0 Vdc to 10 Vdc, 3-wire, 1/2 NPT male, DIN
- Mfr # PT40-300psig-2-5-8-7
- Zoro # G611214459
product price:
$
614.99
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
- PT40-300psig-2-5-8-7
- Zoro #
- G611214459
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 300 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/2 NPT male, DIN form C