Shop NOSHOK
Create Account
Pressure Transmitter, 0-300 psi gauge, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B non-a
- Mfr # PT20-300psig-1-1-45-14
- Zoro # G011215452
product price:
$
222.99
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
- PT20-300psig-1-1-45-14
- Zoro #
- G011215452
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 300 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, DIN form A with 1/2 NPT female conduit