Shop NOSHOK
Create Account
Pressure Transmitter, 0-3000 psi gauge, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B no
- Mfr # PT20-3000psig-1-5-45-17
- Zoro # G111215307
product price:
$
234.99
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
- PT20-3000psig-1-5-45-17
- Zoro #
- G111215307
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, DIN form C with 3 ft cable