Shop NOSHOK
Create Account
Pressure Transmitter, 0-3000 psi gauge, +/-0.125% of span, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, M12
- Mfr # PT40-3000psig-2-5-2-25
- Zoro # G911214258
product price:
$
632.99
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
- PT40-3000psig-2-5-2-25
- Zoro #
- G911214258
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, M12 x 1 4 pin