Pressure Transmitter, 0-3000 psi gauge, +/-0.125% of span, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN f
- Mfr # PT40-3000psig-2-1-2-7
- Zoro # G011213779
product price:
$
655.99
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
- PT40-3000psig-2-1-2-7
- Zoro #
- G011213779
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form C