Pressure Transmitter, 0-3000 psi gauge, +/-0.25% of span, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1
- Mfr # PT30-3000psig-1-13-2-25
- Zoro # G611213940
product price:
$
408.99
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
- PT30-3000psig-1-13-2-25
- Zoro #
- G611213940
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 3000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/4 NPT male, M12 x 1 4 pin