Pressure Transmitter, 0-500 psi gauge, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN form A with 1/2
- Mfr # PT20-500psig-1-5-2-14
- Zoro # G511214399
product price:
$
222.99
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
- PT20-500psig-1-5-2-14
- Zoro #
- G511214399
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 1/4 NPT male, DIN form A with 1/2 NPT female conduit