Pressure Transmitter, 0-500 psi gauge, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-
- Mfr # PT20-500psig-1-2-45-14
- Zoro # G111213914
product price:
$
244.99
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
- PT20-500psig-1-2-45-14
- Zoro #
- G111213914
- UPC #
- -
- Country of Origin
- China
Description
General Purpose Fixed Range Pressure Transmitter, 0 to 500 psi gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 5 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, DIN form A with 1/2 NPT female conduit