Pressure Transmitter, 0-5000 psi gauge, +/-0.125% of span, 4 mA to 20 mA, 2-wire, 1/4 NPT male, integ
- Mfr # PT40-5000psig-2-1-2-36
- Zoro # G111216229
product price:
$
638.99
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
- PT40-5000psig-2-1-2-36
- Zoro #
- G111216229
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 5000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 1/4 NPT male, integral cable 3 ft