Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Back Conn, Chrome Front Flange, 0.3mm Brass Press Fit Orifice
- Mfr # 25-210-3-psi-CFF-BP3
- Zoro # G108575667
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
Steel
Gauge Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-210-3-psi-CFF-BP3
- Zoro #
- G108575667
- UPC #
- -
- Country of Origin
- Switzerland
- Pressure and Vacuum Gauge Type
- Low Pressure Gauge
- Gauge Application
- Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
- Basic Gauge Case Material
- Steel
- Gauge Connection Type
- NPT
- Gauge Connection Location
- Back
- Series
- 200
- Range
- 0 to 3 psi
- Accuracy
- 1.6%
- Gauge Lens Material
- Acrylic
- Dial Material
- Aluminum
- Connection Material
- Brass
- Inch/Metric
- Inch
- Media Temperature Range
- -4 to 176°F
- Ambient Temperature Range
- -4 to 140°F
- Pointer Material
- Aluminum
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.