Pressure Gauge, 6" 304SS Case, 316SS Internals, 3000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled

  • Mfr # 60-500-3000-psi/bar

  • Zoro # G608575808


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Liquid Filled
Yes
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-500-3000-psi/bar
Zoro #
G608575808
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
6 in
Gauge Connection Size
1/2 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Liquid Filled
Yes
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi; bar
Accuracy
1%
Range
0 to 3000 psi
Gauge Filled With
Glycerin
Gauge Lens Material
Laminated Safety Glass
Measuring Element
Coiled Safety Tube
Ambient Temperature Range (Special Fill)
-40 to 140°F
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range (Glycerin Fill)
-40 to 212°F
Inch/Metric
Inch
Media Temperature Range (Special Fill)
-40 to 212°F
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F

Description

Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.