Vacuum Gauge, 6" 304SS Case, 316SS Internals, 30 vac/kg/cm2, 1/2 NPT Male Back Conn

  • Mfr # 60-410-30-vac/kg/cm2

  • Zoro # G908575676


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-410-30-vac/kg/cm2
Zoro #
G908575676
UPC #
-
Country of Origin
Poland

Dimensions

Gauge Nominal Dial Size
6 in
Gauge Connection Size
1/2 in

Details

Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Gauge Connection Location
Back
Gauge Primary Range Units
kg/cm2
Accuracy
1%
Gauge Lens Material
Laminated Safety Glass
Range
-30 inHg to 0 psi
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Inch/Metric
Inch
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range
-40 to 392°F
Ambient Temperature Range
-40 to 140°F

Description

Vacuum Gauge, 4 in. 304SS Case, 316SS Internals, 30 vac/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products