This item is Discontinued.

This item is Discontinued.
24" Aluminum Friction Saver (Discontinued)
Mfr #
NAFS-24
Zoro #
G802748831
UPC # 723466952613
Country of Origin Taiwan, Province of China
Category Tree Pole Climbers and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAFS-24
- Zoro #
- G802748831
- UPC #
- 723466952613
- Country of Origin
- Taiwan, Province of China
- Material
- Multi-materials
- Standards
- Meets ANSI Z133
- Includes
- Sold as a single item. Available in 3 sizes: 24, 36 or 48 inch length
- Features
- Multi layered and fray resistant with a custom Nylon webbing weave that resists twisting with bright coloration for easy visibility
- Weight
- 0.3
- Application
- Reduces friction during ascent and suitable for use as a false crotch and prevents damage to tree and climbing line
Dimensions
- Length
- 27"
- Size
- 24"
Description
The Notch Friction Savers are constructed from multi layered, fray resistant, custom Nylon webbing. Install and retrieve from the ground. Features color coded rings for easy identification while in the canopy or on the ground. Reduces friction during ascent and suitable for use as a false crotch. Prevents damage to tree and climbing line with bright coloration for ease of visibility. Dense, multi layered webbing weave resists twisting. 23KN product rating. Meets ANSI Z133 standard. Available in 3 lengths: 24 in., 36 in. and 48 in. Ring sizes measure: 2.5 in. (Green) and 2 in. (Silver)
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.