Shop NOTCH EQUIPMENT
Create Account
Gecko Aluminum 3.0 Climbers w/Tree and Pole Gaffs Lightweight 5.3 lb. meets ASTM F887
- Mfr # 100080
- Zoro # G421914020
product price:Â
$
639.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100080
- Zoro #
- G421914020
- UPC #
- 810122892632
- Country of Origin
- Taiwan, Province of China
Description
The Notch Gecko Aluminum 3.0 Climbers are a premium upgrade to our popular Gecko Aluminum spikes, delivering unmatched comfort, support and lightweight performance for professional arborists or utility line workers. At the heart of the redesign is the anatomically formed fiberglass cuff, now reinforced and paired with integrated molded padding that's 20% thicker for all-day climbing comfort. The cuff shape and padding are engineered to significantly reduce calf pressure-especially critical during long climbs and repetitive motion. A wide 4" upper calf strap offers increased stability and security, keeping the climber snugly in place without restricting movement. The new Quick Connect Lo-Pro straps make setup and adjustments fast and intuitive offering a superior fit and reduced leg fatigue, making these climbers built for the toughest days in the canopy. One of the lightest aluminum climbers in the arbor industry at 5.3 lbs., the Gecko 3.0's ultra-light construction doesn't compromise on strength. Rated to a 350 lb. capacity (with gear) and certified to ASTM F887 standards, they deliver dependable durability in the tree or on the pole. The height can be adjusted from 14 3/4" to 21" in 1/2" increments, allowing climbers of all heights to dial in the perfect fit. Includes both 2.5" Tree Gaffs and 1.75" Pole Gaffs with Gaff Guardians to ensure gaff protection during transport or storage. Scannable data matrix for track and traceability.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.