This item is Discontinued.

Notrax 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 974S0035BL

This item is Discontinued.

Notrax

5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (Discontinued)

Mfr # 974S0035BL
Zoro # G4203613
UPC # N
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
974S0035BL
Zoro #
G4203613
UPC #
N
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Autoclavable
No
Series
974 Ergo Mat(TM) Grande(TM)
Number of Border Stripes
0
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
DOC FF1-70 Rating
Yes
Durometer Rating
60
Thermally Insulating
Yes
Surface Texture
Raised Pattern
USDA Certified
No
Washdown Safe
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Reversible
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Mat Hardness
Super-Soft
Single Material Construction
No
X-Ray Detectable
No
Number of Beveled Edges
4
Anti-Slip Backing
Yes
NFSI High Traction Certified
Yes
Mat Material
Vinyl Laminate
Metal Detectable
No

Description

Antifatigue Mat, Width 3 in, Thickness 1 in, Length 5 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.