This item is Discontinued.
This item is Discontinued.
60" L x Rubber, 5/8" Thick (Discontinued)
Mfr #
447S3060BL
Zoro #
G7339879
UPC # 662641881907
Country of Origin Thailand
Category Anti-Fatigue Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447S3060BL
- Zoro #
- G7339879
- UPC #
- 662641881907
- Country of Origin
- Thailand
Dimensions
- Length
- 60"
- Width
- 30"
- Thickness
- 5/8"
Details
- Item
- Antifatigue Mat
- Color
- Black
- Material
- Rubber
- Surface Material
- Rubber
- Mat Surface Pattern
- Bubble
- Edge Style
- Beveled
- Brake Fluid Resistant
- No
- Antimicrobial
- No
- Antifatigue
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Weight
- 26 lb
- Oil Resistant
- No
- Mat Shape
- Rectangle
- Type
- Anti-Fatigue Matting
- Series
- 447Comfort-Eze(TM)
- Single Material Construction
- Yes
- Mat Material
- Natural Rubber
Description
Antifatigue Mat, Series 447Comfort-Eze(TM), Thickness 5/8 in, Surface Material Rubber, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.