This item is Discontinued.
This item is Discontinued.
Antifatigue Mat, 3 ft. L x 2 ft. W, 5/8" Thickness, Nitrile Rubber Blend Foam, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17S0032
- Zoro #
- G6601003
- UPC #
- -
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Surface Material
- Nitrile Rubber Blend Foam
- Edge Style
- Beveled
- Standards
- ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
- Antifatigue
- Yes
- Mat Shape
- Rectangle
- Anti-Slip Surface
- Yes
- Surface Texture
- Raised Pattern
- Other Standards
- ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
- Single Material Construction
- Yes
- Resistance Properties
- Wear-Resistant
- Drainage Hole Shape
- Circle
- Mat Product Type
- Antifatigue Mat
- Antifatigue Material
- Yes
- Surface Design
- Pebble
Description
Antifatigue Mat, Anti-Slip Surface Yes, Length 3 ft, Width 2 ft, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Resistance Properties Wear-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.