Shop NOTRAX

Antifatigue Mat, 5 ft. L x 3 ft. W, 5/8" Thickness, PVC/Nitrile Blend, Square Grid, Black

  • Mfr # T17S0035BL
  • Zoro # G3118367

product price: 
$
224.84
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
5/8 in
Material
Vinyl
Surface Material
PVC/Nitrile Blend
Mat Surface Pattern
Square Grid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17S0035BL
Zoro #
G3118367
UPC #
662641044494
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
5/8 in
Width and Length
3 ft x 5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
PVC/Nitrile Blend
Mat Surface Pattern
Square Grid
Edge Style
Beveled
Standards
ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
Application
Food Processing, Food Service
Antifatigue
Yes
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antimicrobial
No
Weight
12.15 lb
Backing Material
Closed Cell Vinyl Nitrile Foam
Anti-Slip Surface
Yes
Welding Safe
No
NSF/ANSI 52
No
NFSI High Traction Certified
No
Surface Design
Pebble
Number of Border Stripes
0
Reversible
No
USDA Certified
No
FS209E Class
No
Series
T17 Superfoam(TM)
Critical Radiant Flux Class Rating
Class 1
Surface Texture
Raised Pattern
Number of Beveled Edges
4
Thermally Insulating
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Metal Detectable
No
Resistance Properties
Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
Autoclavable
No
Other Standards
ASTM D-2859/CPSC FF-170, ASTM D1056, ASTM D1667, ASTM D412
Washdown Safe
Yes
FDA Compliance
No
DOC FF1-70 Rating
Yes
Mat Product Type
Antifatigue Mat
Wire Color
Black

Description

Antifatigue Mat, Anti-Slip Backing Yes, FS209E Class No, Number of Border Stripes 0, Resistance Properties Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe Yes, Series T17 Superfoam(TM), Thickness 5/8 in, Thermally Insulating No, Surface Material PVC/Nitrile Blend, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.