This item is Discontinued.
This item is Discontinued.
Antifatigue Mat, 8 ft. L x 3 ft. W, 5/8" Thickness, Nitrile Rubber Blend Foam, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17P0038BL
- Zoro #
- G6602552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft.
- Width
- 3 ft.
- Thickness
- 5/8"
Details
- Item
- Antifatigue Mat
- Color
- Black
- Surface Material
- Nitrile Rubber Blend Foam
- Edge Style
- Beveled
- Standards
- ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
- Antifatigue
- Yes
- Mat Shape
- Rectangle
- Anti-Slip Surface
- Yes
- Drainage Hole Shape
- Circle
- Single Material Construction
- Yes
- Other Standards
- ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
- Resistance Properties
- Wear-Resistant
- Surface Texture
- Raised Pattern
- Mat Product Type
- Antifatigue Mat
- Antifatigue Material
- Yes
- Surface Design
- Pebble
Description
Antifatigue Mat, Anti-Slip Surface Yes, Length 8 ft, Width 3 ft, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Resistance Properties Wear-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Mat