This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17S0034BL
- Zoro #
- G5748181
- UPC #
- -
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Mat Surface Pattern
- Square Grid
- Standards
- ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
- Brake Fluid Resistant
- No
- Mat Shape
- Rectangle
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Oil Resistant
- Yes
- Antimicrobial
- No
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
Description
Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.