This item is Discontinued.
This item is Discontinued.
Black Drainage Holes Drainage Mat 24" W x 48" L, 7/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T25S2448BL
- Zoro #
- G7312868
- UPC #
- 662641887688
- Country of Origin
- India
- Antimicrobial
- No
- Anti-Slip Surface
- Yes
- Mat Shape
- Rectangle
- Mat Surface Pattern
- Drainage Holes
- Welding Safe
- Yes
- Color
- Black
- Mat Electrical Resistance
- Anti-Static
- Oil Resistant
- No
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Item
- Drainage Mat
- Brake Fluid Resistant
- No
- Mat Color
- Black
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 48 In., Width 24 In., Welding Safe Yes, Thickness 7/8 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.