This item is Discontinued.
This item is Discontinued.
Drainage Holes Drainage Mat 3 ft. W x 8 ft. L, 5/8" (Discontinued)
Mfr #
T17P0038BL
Zoro #
G5804897
UPC # 662641046436
Country of Origin United States
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17P0038BL
- Zoro #
- G5804897
- UPC #
- 662641046436
- Country of Origin
- United States
- Oil Resistant
- Yes
- Welding Safe
- No
- Item
- Drainage Mat
- Mat Color
- Black
- Mat Shape
- Rectangle
- Mat Surface Pattern
- Drainage Holes
- Brake Fluid Resistant
- No
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Antimicrobial
- No
- Anti-Slip Surface
- Yes
- Color
- Black
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 8 ft., Width 3 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.