This item is Discontinued.
This item is Discontinued.
Mat Side Connector, Nitrile Rubber, 1/2" Thick (Discontinued)
Mfr #
T15KB000RD
Zoro #
G3858355
UPC # 662641041677
Country of Origin Unknown
Category Interlocking Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15KB000RD
- Zoro #
- G3858355
- UPC #
- 662641041677
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/2"
Details
- Item
- Mat Side Connector
- Color
- Red
- Material
- Nitrile Rubber
- For Use With
- Optimat(R) Antifatigue Mats with Sides Other Than 36"
- Matting Series Compatibility
- Optimat(R) Antifatigue Mats
Description
Mat Side Connector, Thickness 1/2 In., Matting Series Compatibility Optimat(R) Antifatigue Mats