This item is Discontinued.
This item is Discontinued.
Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T19S0035RD
- Zoro #
- G1975939
- UPC #
- -
- Country of Origin
- United States
- Mat Shape
- Rectangle
- Mat Surface Pattern
- Drainage Holes
- Item
- Drainage Mat
- Anti-Slip Surface
- Yes
- Color
- Red
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Thickness 1/2 In., Mat Shape Rectangle