This item is Discontinued.

This item is Discontinued.
Red Sure Traction Drainage Mat 3 ft. W x 4 ft. L, 3/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22S0034
- Zoro #
- G1979000
- UPC #
- -
- Country of Origin
- Thailand
- Anti-Slip Surface
- Yes
- Mat Shape
- Rectangle
- Item
- Drainage Mat
- Mat Surface Pattern
- Sure Traction
- Color
- Black
- Mat Product Type
- Antifatigue Mat
- Grease Resistant
- Grease Resistant
- Antifatigue Material
- Yes
- Number of Border Stripes
- 0
- Other Standards
- REACH Compliant
- Resistance Properties
- Grease-Resistant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 3 ft., Thickness 3/8 In., Number of Border Stripes 0, Resistance Properties Grease-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.