This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T21S0038RD
- Zoro #
- G6600671
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Traction Mat
- Color
- Red
- Material
- Rubber
- Mat Color
- Red
- Antifatigue
- Yes
- Mat Backing Material
- Rubber
- Series
- T21 Traction Mat
- Anti-Slip Surface
- Yes
- Mat Product Type
- Traction Mat
- Surface Material
- Rubber
- Antifatigue Material
- Yes
Description
Traction Mat, Color Red, Width 3 ft, Length 8 ft, Antifatigue Material Yes, Anti-Slip Surface Yes, Mat Product Type Traction Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.