Shop NOURISON
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
18295 Modesto Area Rug Collection Bge 3 ft 11 in. X5 ft 3 in. Rectangle
- Mfr # 99446182951
- Zoro # G024193594
product price:Â
$
597.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446182951
- Zoro #
- G024193594
- UPC #
- -
- Country of Origin
- China
Description
Creativity thrives in this eclectic collection that offers unique designs for every taste. Consider the fascinating abstract compositions that play with color and texture in crisp geometrics, or soft curvilinear shapes that hint at mysterious landscapes and seascapes. The collection also includes delightful Persian-style traditional patterns in fresh, gorgeous color schemes incorporating delicate blues, greens and lilacs or dramatically rich blacks, browns and golds. Mixand match throughout your home to create your own original decorating style. 100% Polypropylene Machine Made and Carved Style Description: Calling to mind the rustic charm of a weather worn cobble stone patio, the subtle array of colors in this modern mosaic design will lend character and style to any space. Windswept squares of auburn, charcoal, tan, and taupe rest upon a subtly swirled grey background in this soothing area rug. The durable yet comfortable construction of this rug offers an inviting charm to any room. Features Style - MDS01.. Color - Beige.. Size - 3 ft. 11 in. x 5 ft. 3 in.. Shape - Rectangle.. Collection - Traditional/Contemporary/Tones & Textures/Tribal & Global.. Item Weight - 18 lbs.. Pile Height - 1/2 in.. Country - Turkey.. Material - 100% Polypropylene.. Rug Type - Machine Made Rug..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.