Shop NOURISON
Create Account
3903 Heritage Hall Area Rug Collection Brown 7 ft 9 in. x 9 ft 9 in. Rectangle
- Mfr # 99446039033
- Zoro # G124184850
product price:
$
2,041.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446039033
- Zoro #
- G124184850
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the elegant Persian carpets of old, this signature ollection makes a timeless traditional statement. To achieve the unmistakable vintage look, premium quality wool is hard-twisted, specially woven and dyed to replicate the colors of ancient vegetable dyes. The extraordinarily dense construction creates an incomparable and durable texture that will ensure years of lasting beauty. Style Description Traditional Persian beauty meets modern décor in a design at once delicate and bold. Rich mocha brown sits in glorious contrast to a wide golden border that can barely contain the exuberant floral motifs that make this lustrous rug such a pleasure. Features Style: HE05. Color: BROWN. Size: 7 ft. 9 in. x 9 ft. 9 in.. Shape: RECTANGLE. Collection Category: Traditional. Item Weight: 75 lbs.. Pile Height: 3/4 in.. Country: China. Material: 100% WOOL. Rug Type: HAND KNOT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.