Shop NOURISON
Create Account
66388 Cosmopolitan Rug Collection Area Rug Beige Green 3 ft 6 in. x 5 ft 6 in. Rectangle
- Mfr # 99446663887
- Zoro # G624179066
product price:Â
$
442.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99446663887
- Zoro #
- G624179066
- UPC #
- -
- Country of Origin
- China
Description
This collection features amazing contemporary and transitional designs of Celestial, Harlequin and Zebra patterns in fabulous color combinations. Each design features finely hand carved accents for additional visual and textural appeal. This is modern sophistication at its best. Style Description An abstract tiger print exudes a sleek sensuality when revealed in incandescent hues of beige and green. With its finely hand-carved details and transfixing texture, this contemporary rug elevates animal magnetism to an art form. Features: Style - CS29. Color - Beige Green. Size - 3 ft. 6 in. x 5 ft. 6 in.. Shape - Rectangle. Collection - Contemporary/Transitional. Weight - 13 lbs.. Pile Height - 1/2 in.. Country - China. Material - 100% Wool. Rug Type - Machine Made Rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.