6668 Contour Area Rug Collection Silver 7 ft 3 in. x 9 ft 3 in. Rectangle

  • Mfr # 99446066688

  • Zoro # G503702330


product price:  $517.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99446066688
Zoro #
G503702330
UPC #
99446066688
Country of Origin
China

Description

These beautiful, handcrafted rugs feature transitional and contemporary patterns in a rich color palette. Select designs have exquisite detail carved deeply into the dense, cut-and-loop pile for dramatic texture and striking contrast. This collection is simply beautiful to look at and enduring in quality.

Style Description

A luminous silvery-blue background gets an infusion of energy from an oversized scrolling leaf and vine design rendered in super chic shades of white and slate. This contemporary rug’s exquisitely hand-carved details are sure to make you step out of your shoes.

Features
  • Style - CON09
  • Color - Silver
  • Size - 7 ft. 3 in. x 9 ft. 3 in.
  • Shape - Rectangle
  • Collection - Contemporary/Botanical/Transitional/Tones & Textures
  • Item Weight - 47 lbs.
  • Pile Height - 0.5 in.
  • Country - China
  • Material - 100% Polyester
  • Rug Type - Handmade Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.