7612 Contour Area Rug Collection Green 7 ft 3 in. x 9 ft 3 in. Rectangle

  • Mfr # 99446076120

  • Zoro # G903701858


product price:  $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99446076120
Zoro #
G903701858
UPC #
99446076120
Country of Origin
China

Description

These beautiful, handcrafted rugs feature transitional and contemporary patterns in a rich color palette. Select designs have exquisite detail carved deeply into the dense, cut-and-loop pile for dramatic texture and striking contrast. This collection is simply beautiful to look at and enduring in quality.

Style Description

This hand-crafted rug creates a collage of classic Damask, scrolling leaves and vines, circle and striped-designs for a completely contemporary and unique effect. An on-trend color palette of white, green, cream, blue, teal, olive exudes a modern opulence as luxurious hand-carved elements lend a fabulous texture and contrast.

Features
  • Style - CON10
  • Color - Green
  • Size - 7 ft. 3 in. x 9 ft. 3 in.
  • Shape - Rectangle
  • Collection - Contemporary/Botanical/Transitional/Tones & Textures
  • Item Weight - 47 lbs.
  • Pile Height - 0.5 in.
  • Country - China
  • Material - 100% Polyester
  • Rug Type - Handmade Rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.