This item is Discontinued.

Nova Nova GX-9-03 Gaming Headset LED Headphones 7.1 Stereo Surround Sound for PS4 PC with Mic GX-9-03

This item is Discontinued.

Nova

Nova GX-9-03 Gaming Headset LED Headphones 7.1 Stereo Surround Sound for PS4 PC with Mic (Discontinued)

Mfr # GX-9-03
Zoro # G604115480
UPC # 696546232731
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-9-03
Zoro #
G604115480
UPC #
696546232731
Country of Origin
China

Description

Gaming Headset LED Headphones 7.1 Stereo Surround Sound for PS4 PC With Mic

Compatible With PC & Other USB Devices Get your head in the game with NOVA Gaming Headsets for PC and all USB compatible devices. All NOVA gaming headsets have an Isolated over-the-ear design and dual-material ear padding so you can play for hours. The NOVA gaming headset features a built-in microphone, LED lights, volume wheel, and a steel headband. NOVA gaming headsets are built for long hours of game play even for the most seasoned gamers and are completely optimized for PC which means plug and play. The NOVA gaming headset connects to your PC & other USB compatible devices with a 2.2m USB cable.

Features
  • LED Lights
  • Built-In Microphone
  • Volume Wheel
  • Steel Headband
  • 7.1 Virtual Surround Sound
  • Noise Isolating Mic
  • 40mm Drivers
  • Compatible With All Versions of Windows for PC
  • 2 Year Warranty
Specifications
  • Frequency Response: 20-20kHz
  • Sensitivity: -54dB±3dB
  • Sensitivity (S.P.L): 108dB±3dB
  • Directivity: Omnidirectional
  • Impedance: 32 ohm
  • Cord Length: 2.2 Meters
  • Input Plug: USB
  • Mic Dimension: 6mm x 5mm
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews