Shop NOVAFLEX
Create Account
120 PVC Bilge & Water Transfer Hose, 1.5 in ID, 50 ft lengths
- Mfr # 120BL-01500-00-600
- Zoro # G825079684
product price:Â
$
3.75
/ea
Sold in multiples of 50 for
$187.50
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
- 120BL-01500-00-600
- Zoro #
- G825079684
- UPC #
- -
- Country of Origin
- United States
Description
120 PVC Bilge & Water Transfer Hose. Novaflex Series 120. PVC Bilge & Water Transfer Hose. Uniquely designed for bilge discharge. Corrugated polyethylene tubing provides maximum flexibility for ease of installation. Molded cuff is built in every 12 in for easy clamping. Specifications: 1.5 in ID, 6 in minimum bend radius. Priced per foot; sold in 50 ft lengths.
Documents & Resources