Shop NOVAFLEX
Create Account
2019 Coolant Hose, 2.25 in ID
- Mfr # 2019BE-02250-70
- Zoro # G225079901
product price:Â
$
105.99
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
- 2019BE-02250-70
- Zoro #
- G225079901
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2019. Rubber Coolant Hose. Designed for heavy duty industrial or automotive coolant service. The 3 ply construction hose has a specially blended tube compound designed to resist heat and oil. Meets SAE J20-R1 (3 & 5 ply only). Specifications: 2.25 in ID, 2.71 in OD, 50 psi working pressure, 1.12 lb per foot. Price is for one 3 ft length.
Documents & Resources